£1129.00
Ex VAT
£1354.80
Inc VAT
Product Details
Product Specification
Product Documents
Regardless of access the fork mounted drum tilter allows the safe discharge from steel and plastic drums with minimal ease within any confined space, with the option of crank handle or looped chain for low or high level controlled discharge.
C of G: 560mm
Attribute | Value |
---|---|
Brand | Invicta Forks & Attachments |
ECLASS Code | 36120301 |
Lifting Capacity/Maximum Load | 360kg |
MFR Part No. | IDTL-2 |
Product Type | Drum Dolly |
UNSPSC Code | 24101600 |