Vulcan

Drum Handler - 250kg

SKU:

NBS9850043W

MPN:

DL250Y

£799.00

Ex VAT

£958.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Capacity: 250kg
    • CE marked & plated
    • Designed to allow you to pick up, transport & rotate full or empty 210L steel drums
    • Ideal for moving units on & off Euro & UK pallets
    • This unit smoothly lifts the drum (in 20mm increments) which is held firm by the clamp
    • Mobile on 2 fixed 130mm polyurethane wheels & 2 swivel 120mm polyurethane castors
    • Overall Size: L 812mm x W 1130mm x H 1100mm


    Product Specification
    Attribute
    Value

    Brand

    Vulcan

    ECLASS Code

    36120301

    Height

    1100mm

    Lifting Capacity/Maximum Load

    250kg

    MFR Part No.

    DL250Y

    Product Type

    Drum Lifter

    UNSPSC Code

    24101600

    Width

    1130mm