£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
This drum handler offers a comprehensive solution tailored for the safe and efficient transport of drums, engineered to enhance workplace safety and productivity. These units securely hold 450kg steel drums during transportation with mobility guaranteed through solid rubber wheels.
Features and Benefits
• Can be adjusted to various drum heights for versatility and enhanced safety on the job
• Adjustable hooks and eagle grip mechanisms ensure drums stay in place
• Large ergonomic handles allow for easy tipping and drainage
• Toe prongs allow for easy handling and operation
Typical Applications
• Suitable for steel drums and some plastic drums
• Suitable for rough terrain, ensuring flexibility across different environments
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 880mm |
Lifting Capacity/Maximum Load | 450kg |
MFR Part No. | DH145Y |
Product Type | Drum Handler |
UNSPSC Code | 24101600 |
Wheel Diameter | 100mm |
Wheel Type | Rubber |
Width | 800mm |