£307.00
Ex VAT
£368.40
Inc VAT
Product Details
Product Specification
This drum transporter offers a comprehensive solution tailored for the safe and efficient transport of drums, engineered to enhance workplace safety and productivity. Equipped with features like knuckle guard grips, adjustable hooks, and eagle grip mechanisms, these units securely hold 400kg steel drums during transportation with mobility guaranteed through solid rubber wheels and nylon castors.
Features and Benefits
• U-shaped handles with knuckle guard hand grips for secure manoeuvring
• Adjustable hooks and eagle grip mechanisms ensure drums stay in place
• Incredibly mobile on solid rubber wheels and nylon castors
• Large ergonomic handles and toe prongs for easy handling and operation
Typical Applications
• Suitable for rough terrain, ensuring flexibility across different environments
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 880mm |
Lifting Capacity/Maximum Load | 400kg |
MFR Part No. | DH140Y |
Product Type | Drum Transporter |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Rubber |
Width | 680mm |