£1779.00
Ex VAT
£2134.80
Inc VAT
Product Details
Product Specification
This powered handling truck kart is an easy and essential solution to moving and handling problems, with a maximum load capacity of 350kg. The powered kart is ideal for moving heavy materials with minimum effort. The design ensures user safety with a dual-speed trigger control powering forwards or in reverse.
Features and Benefits
• Designed with robust steel construction and pneumatic tyres to handle large load capacities of up to 350kg whilst remaining efficient and easy to drive
• The E-Kart can handle many different environments, and can drive over grass, gravel and can cover a distances and slopes
• The construction ensures the kart is weather resistant for longevity and durability
• A battery life of up to 1 hour for consistent use
Typical Applications
• For use in many environments including gravel and grass to lift and maneuver
Attribute | Value |
---|---|
Brand | Armorgard |
ECLASS Code | 36120301 |
Height | 1315mm |
Lifting Capacity/Maximum Load | 350kg |
MFR Part No. | EK2G |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 10in. |
Wheel Type | Pneumatic |
Width | 560mm |