noscriptApollo MESH INFIL CURVED BACK SACK TRUCK SBA107R | Cromwell Tools

Apollo

MESH INFIL CURVED BACK SACK TRUCK

SKU:

APO9852606Z

MPN:

SBA107R

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The P Handle Sack Truck (GI708P) is a must-have for customers seeking efficiency in goods transportation. Its unique P handling design allows the unit to lay horizontally, simplifying loading and unloading tasks. With 250mm pneumatic wheels, this sack truck ensures a smooth ride over uneven terrain, providing exceptional maneuverability. Versatile and user-friendly, it finds applications in warehouses, delivery services, and industrial settings, streamlining the movement of various items. The P Handle Sack Truck is a practical solution for those who prioritize convenience and efficiency in the transportation of goods, contributing to a seamless workflow in diverse environments.


    Features and Benefits
    • Specifically designed for large, bulky loads up to 300kg, ideal for industrial and commercial use
    • Robust construction from fully welded tubular steel ensures durability and reliable performance
    • Options like Looped Handle, Mesh Infill Curved Back, and Folding Toe enhance versatility
    • Strong, riveted knuckle guard hand grips provide added safety and comfort for the user
    • 260mm puncture-proof wheels withstand sharp objects and tough terrains, ensuring functional wheels in all conditions


    Product Specification
    Attribute
    Value

    Brand

    Apollo

    EAN

    5056239793805

    ECLASS Code

    36120301

    Height

    550mm

    Lifting Capacity/Maximum Load

    300kg

    Load Plate/Fork Depth

    350mm

    Load Plate/Fork Width

    250mm

    MFR Part No.

    SBA107R

    Product Type

    Sack Truck

    UNSPSC Code

    24101600

    Wheel Diameter

    260mm

    Wheel Type

    Puncture Prood

    Width

    1150mm