£257.00
Ex VAT
£308.40
Inc VAT
Product Details
Product Specification
This mobile drum cradle offers a comprehensive solution tailored for the safe and efficient transport of drums, engineered to enhance workplace safety and productivity. Equipped with features like adjustable hooks, and eagle grip mechanisms, these units securely hold 270kg steel drums during transportation with mobility guaranteed through solid rubber wheels.
Features and Benefits
• Adjustable hooks and eagle grip mechanisms ensure drums stay in place
• Cradle system allows for drums to be loaded in the horizontal position for improved handling safety
• Incredibly mobile on solid rubber wheels
• Large ergonomic handles allow for easy tipping and drainage
• Toe prongs allow for easy handling and operation
Typical Applications
• Suitable for rough terrain, ensuring flexibility across different environments
• Suitable for steel drums and some plastic drums
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 451mm |
Lifting Capacity/Maximum Load | 270kg |
MFR Part No. | DC270Y |
Product Type | Drum Cradle |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Rubber |
Width | 400mm |