£357.00
Ex VAT
£428.40
Inc VAT
Product Details
Product Specification
This mobile drum truck offers a comprehensive solution tailored for the safe and efficient transport of drums, engineered to enhance workplace safety and productivity. These units securely hold 350kg steel drums with mobility guaranteed through solid rubber wheels.
Features and Benefits
• Cradle system allows drums to be loaded in a horizontal position for safe handling
• Eagle grip mechanisms ensures drums stay in place
• Looped ergonomic handles allow for easy tipping and drainage
• 45° design allows the unit to take the full weight of the drum during transport for safer handling
Typical Applications
• Suitable for steel drums and some plastic drums
• Suitable for rough terrain, ensuring flexibility across different environments
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 950mm |
Lifting Capacity/Maximum Load | 350kg |
MFR Part No. | DT350Y |
Product Type | Drum Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 250mm |
Wheel Type | Rubber |
Width | 565mm |