noscriptGPC Sack Truck, 100kg GI162Y | Cromwell Tools

GPC

Sack Truck, 100kg

SKU:

GPC9854050Q

MPN:

GI162Y

£78.99

Ex VAT

£94.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Toe Plate Size W x D: 300 x 380mm

    • Wheels: 150mm x 40mm Rubber Plain Bearing


    Product Specification
    Attribute
    Value

    Brand

    GPC

    ECLASS Code

    36120301

    Height Lowered

    1060mm

    Lifting Capacity/Maximum Load

    100kg

    MFR Part No.

    GI162Y

    Product Type

    Sack Truck

    UNSPSC Code

    24101600

    Width

    360mm