£327.00
Ex VAT
£392.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Sack trucks for multiple applications and lifting/carrying situations.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 36120301 |
Height | 1310mm |
Lifting Capacity/Maximum Load | 150kg |
MFR Part No. | GI805P |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Width | 510mm |