Apollo

SINGLE CYLINDER SACK TRUCK - FOR UPTO 400MM CYLINDERS

SKU:

APO9852607C

MPN:

PACT802Y

£299.00

Ex VAT

£358.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Apollo® Cylinder Trolley is a robust solution for efficiently moving and storing heavy cylinders. Designed for industrial use, workshops, and warehouses, it features solid rubber 2 x 350mm puncture-proof wheels for durability and easy manoeuvrability. The ergonomically designed lip/handle ensures comfortable handling during transport. Manufactured from strong tubular steel, this trolley withstands bumps and knocks, providing protection for the enclosed cylinder. Suitable for cylinders weighing up to 300kg, it offers a reliable and resilient solution for the safe transportation and storage of heavy gas cylinders in various industrial settings.


    Features and Benefits
    • Sturdy toe plate secures the cylinder in place
    • Resilient steel construction with a sleek dark grey finish
    • Accommodates cylinder sizes up to 400mm in diameter
    • Adjustable chain ensures secure bottle retention during transit
    • Maximum load capacity of 300kg
    • Equipped with 2 x 350mm puncture-proof solid rubber wheels
    • Suitable for bottles up to 400mm in diameter
    • Maximum load capacity of 300kg


    Product Specification
    Attribute
    Value

    Brand

    Apollo

    EAN

    5056239793898

    ECLASS Code

    36120301

    Height

    1120mm

    Lifting Capacity/Maximum Load

    300kg

    MFR Part No.

    PACT802Y

    Product Type

    Cylinder

    UNSPSC Code

    24101600

    Width

    700mm