£187.00
Ex VAT
£224.40
Inc VAT
7 Variations Available
Product Details
Product Specification
The P Handle Sack Truck (GI708P) is a must-have for customers seeking efficiency in goods transportation. Its unique P handling design allows the unit to lay horizontally, simplifying loading and unloading tasks. With 250mm pneumatic wheels, this sack truck ensures a smooth ride over uneven terrain, providing exceptional maneuverability. Versatile and user-friendly, it finds applications in warehouses, delivery services, and industrial settings, streamlining the movement of various items. The P Handle Sack Truck is a practical solution for those who prioritize convenience and efficiency in the transportation of goods, contributing to a seamless workflow in diverse environments.
Features and Benefits
• Specifically designed for large, bulky loads up to 300kg, ideal for industrial and commercial use
• Robust construction from fully welded tubular steel ensures durability and reliable performance
• Options like Looped Handle, Mesh Infill Curved Back, and Folding Toe enhance versatility
• Strong, riveted knuckle guard hand grips provide added safety and comfort for the user
• 260mm puncture-proof wheels withstand sharp objects and tough terrains, ensuring functional wheels in all conditions
Attribute | Value |
---|---|
Brand | Apollo |
EAN | 5056239793751 |
ECLASS Code | 36120301 |
Height | 550mm |
Lifting Capacity/Maximum Load | 300kg |
Load Plate/Fork Depth | 350mm |
Load Plate/Fork Width | 250mm |
MFR Part No. | SBA101R |
Product Type | Sack Truck |
UNSPSC Code | 24101600 |
Wheel Diameter | 260mm |
Wheel Type | Puncture Prood |
Width | 1150mm |