£1909.00
Ex VAT
£2290.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Hinged lift up lid is assisted by gas struts.
When the lid is shut the front doors will not open leaving a completely secure & enclosed unit.
UK manufactured with a 3 year guarantee.
Attribute | Value |
---|---|
Brand | Grenadier |
Colour | Blue |
ECLASS Code | 21100423 |
MFR Part No. | GBC12Z |
Overall Depth | 1260mm |
Overall Height | 830mm |
Overall Width | 1260mm |
Product Type | Security Cage |
UNSPSC Code | 24112401 |