£2789.05
Ex VAT
£3346.86
Inc VAT
Product Details
Product Specification
This heavy-duty security cage is ideal for safeguarding valuable items in industrial environments. Made from welded steel and powder-coated light grey, it features 50mm x 50mm mesh panels and solid posts. The doors have top and bottom slam plates with pad-lockable bolt locks (padlock not included) for added security. Foot plates come with fixing holes for secure installation on concrete floors. It can be used with appropriately sized shelving to maximize storage capacity and is supplied in knock-down form for quick and easy on-site assembly. Perfect for manufacturing facilities, storage areas, and warehouses.
Features and Benefits
• Welded steel construction and powder-coated light grey for durability
• 50mm x 50mm mesh security panels with solid posts for robust protection
• Doors with top and bottom slam plates and pad-lockable bolt locks (padlock not included)
• Foot plates with fixing holes for secure attachment to concrete floors
• Knock-down form for quick and easy on-site assembly
Typical Applications:
• Industrial use for protected items on racking and shelving
• Manufacturing facilities for secure storage of tools and equipment
• Warehouses for safeguarding high-value inventory
• Storage areas needing secure enclosures for sensitive materials
• Workshops for secure storage of tools and parts
Attribute | Value |
---|---|
Brand | SSP Direct |
Colour | Light Grey |
ECLASS Code | 21100423 |
MFR Part No. | NDSC38681934 |
Overall Depth | 1850mm |
Overall Height | 1934mm |
Product Type | Security Cage |
UNSPSC Code | 24112401 |