£3179.00
Ex VAT
£3814.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Fully welded units made from steel angle and 25 x 25mm mesh. CE certified. Cranage eyes for lifting mobile units are fitted with 4 x 100mm, 2 braked swivel castors. Padlock facility (padlock not supplied). Ideal for the security of both hazardous and valuable materials. UK manufactured with a 3 year guarantee.
Max. load: 500kg.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | 25mm x 25mm Mesh (3 Year Guarantee) 4 x 100mm Cranage Eyes Ideal For Security of Hazard and Valuable Material Padlock Eye UK Manufacture |
Brand | Grenadier |
Colour | Stove Enamel Yellow |
ECLASS Code | 21100423 |
Internal Dimensions | 2040mm x 690mm x 1585mmmm |
MFR Part No. | SCS05S |
Overall Depth | 770mm |
Overall Height | 1680mm |
Overall Width | 2070mm |
Product Type | Mobile Cage |
Shelf Max Load kg | 500kg |
UNSPSC Code | 24112401 |