£234.00
Ex VAT
£280.80
Inc VAT
Product Details
Product Specification
To be used with Security Cages.
Optional shelf available in 3 sizes. As these are factory fitted they must be ordered at the same time as the cage.
Contents not included.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | Optional Shelf Are Factory Fitted **THEY MUST BE ORDERED AT THE SAME TIME AS THE CAGE** |
Brand | Grenadier |
Colour | Stove Enamel Yellow |
ECLASS Code | 21100423 |
MFR Part No. | SCS005 |
Overall Depth | 690mm |
Overall Width | 2040mm |
Product Type | Spare Shelfs |
Shelf Max Load kg | 500kg |
UNSPSC Code | 24112401 |