£3599.99
Ex VAT
£4319.99
Inc VAT
Product Details
Product Specification
Manufactured from 50 x 50mm mesh panels, these lock-up security cages are an easy way to secure various items. Boasting a galvanised roof, a hasp and staple locking facility (padlock sold separately), and finished in blue colour, the product is supplied flat packed with some assembly required. UK manufactured with a 3-year manufacturer's guarantee.
Features and Benefits
• UK manufactured with a 3-Year Manufacturer's Guarantee (T's & C's Apply)
• Hasp and staple locking facility to secure your contents (padlock sold separately)
• Available in a range of sizes to suit your needs
• Manufactured from galvanised steel mesh for bolstered durability
Typical Applications
• Warehouses
• Offices
Notes
• Product is supplied flat packed and will require some assembly
Attribute | Value |
---|---|
Additional Features | Hasp and staple locking facility |
Brand | Grenadier |
Colour | Blue |
ECLASS Code | 21100423 |
MFR Part No. | GLC15Z |
Overall Depth | 1175mm |
Overall Height | 1910mm |
Overall Width | 2700mm |
Product Type | Security Cage |
UNSPSC Code | 24112401 |