£679.00
Ex VAT
£814.80
Inc VAT
Product Details
Product Specification
Elevate your security measures with these Grenadier Security Cages, a robust solution designed to safeguard valuable assets and hazardous materials providing peace of mind.
Features and Benefits
• Crafted with durability in mind, these fully welded units are constructed from sturdy steel angle and 25x25mm weld mesh, ensuring long-lasting protection
• Benefit from enhanced security with the padlock facility (padlock not supplied), allowing you to control access to the contents securely
• Enhance safety further with the addition of a hazardous chemical sign, ensuring compliance with regulations and promoting safe handling
Notes
• Check out our range of Padlocks
Attribute | Value |
---|---|
Additional Features | Padlock facility |
Brand | Grenadier |
Colour | Blue |
ECLASS Code | 21100423 |
Internal Dimensions | 690x690x790mm |
MFR Part No. | SCB01Z |
Overall Depth | 700mm |
Overall Height | 830mm |
Overall Width | 700mm |
Product Type | Security Cage |
UNSPSC Code | 24112401 |