£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Cabinet with 45x150-00 drawers. Each drawer can be divided into 4 compartments. Cabinet made of painted steel and drawers made of polypropylene (PP).
Weight 4.187 kg
Height 417 mm
Width 306 mm
Depth 150 mm
Load capacity 30 kg
Volume 0.0284 m3
Colour: raaco Blue
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Blue |
Drawer Qty | 45 |
EAN | 5733439137454 |
ECLASS Code | 24310890 |
MFR Part No. | 137454 |
Overall Depth | 150mm |
Overall Height | 417mm |
Overall Width | 306mm |
Product Material | Polypropylene Steel |
Product Type | Cabinet |
UNSPSC Code | 56101530 |