£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
24-1 Series
250 Cabinet Organiser
24 Drawers
Attribute | Value |
---|---|
Brand | Raaco |
Colour | Blue |
Drawer Qty | 24 |
EAN | 5733439137577 |
ECLASS Code | 24310890 |
MFR Part No. | 137577 |
Overall Depth | 255mm |
Overall Height | 435mm |
Overall Width | 357mm |
Product Material | Polypropylene Steel |
Product Type | Cabinet |
UNSPSC Code | 56101530 |