£13.99
Ex VAT
£16.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Secubox mini storage boxes are perfect for storing any protective equipment to keep the equipment clean, safe and is easily accessible.
Features and Benefits
• Secubox mini storage boxes can be useful to put near workstations or potentially hazardous areas, for a safe environment.
• For employers that are required to provide PPE for employees, to meet the regulations required
• Can be mounted on the wall or free-standing
• Handle on the box for convenience purposes
• Available in Blue ABS plastic
Attribute | Value |
---|---|
Brand | Gebra |
Colour | Blue |
Drawer Qty | 0 |
ECLASS Code | 24310890 |
MFR Part No. | 86231011000 |
Overall Width | 150mm |
Product Material | Plastic |
Product Type | Mini Storage Box |
UNSPSC Code | 56101530 |