noscriptBott Tilt Storage Boxes, Plastic, Grey, 600x178x206mm, 4 Compartments 02513019.19 | Cromwell Tools

Bott

Tilt Storage Boxes, Plastic, Grey, 600x178x206mm, 4 Compartments

SKU:

BOT4050525M

MPN:

02513019.19

£60.99

Ex VAT

£73.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for storing small parts such as screws, nuts, and bolts, the Perfo™ tilt box units are freestanding or wall-mounted and are convenient and easy to access.


    Features and Benefits
    • Clear box units allow for clear visibility of contents
    • Durable K-resin boxes are easy to label
    • Suitable to clip together with other Perfo™ units to create personalised storage systems
    • Supplied with labels


    Typical Applications
    • Office
    • Retail
    • Manufacturing


    Notes
    • Tilt bars to prevent unwanted opening of tilt boxes sold separately:


    • BOT4050200V Madia 1™ tilt bar for use with BOT4050525J
    • BOT4050200W Madia 2™ tilt bar for use with BOT4050525K
    • BOT4050200X Madia 3™ tilt bar for use with BOT4050525L
    • BOT4050200Y Madia 4™ tilt bar for use with BOT4050525M
    • BOT4050200Z Madia 5™ tilt bar for use with BOT4050525N


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Grey

    Drawer Qty

    4

    ECLASS Code

    24310890

    Finish

    Polystyrol

    MFR Part No.

    2513019.19

    Number of Compartments

    4

    Overall Depth

    178mm

    Overall Height

    206mm

    Overall Width

    600mm

    Product Material

    Plastic

    Product Type

    Tilt Storage Boxes

    UNSPSC Code

    56101530