noscriptBott Perfo Tilt Box, Plastic, Grey/Transparent, 600x178x206mm, 24 Drawers 02513026.19 | Cromwell Tools

Bott

Perfo Tilt Box, Plastic, Grey/Transparent, 600x178x206mm, 24 Drawers

SKU:

BOT4051032M

MPN:

02513026.19

£99.99

Ex VAT

£119.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Ideal for storing small parts such as screws, nuts, and bolts, the Perfo™ tilt box units are freestanding or wall-mounted and are convenient and easy to access.


    Features and Benefits
    • Clear box units allow for clear visibility of contents
    • Durable K-resin boxes are easy to label
    • Suitable to clip together with other Perfo™ units to create personalised storage systems
    • Supplied with labels


    Typical Applications
    • Office
    • Retail
    • Manufacturing


    Notes
    • Tilt bars to prevent unwanted opening of tilt boxes sold separately:


    • BOT4050200V Madia 1™ tilt bar for use with BOT4050525J
    • BOT4050200W Madia 2™ tilt bar for use with BOT4050525K
    • BOT4050200X Madia 3™ tilt bar for use with BOT4050525L
    • BOT4050200Y Madia 4™ tilt bar for use with BOT4050525M
    • BOT4050200Z Madia 5™ tilt bar for use with BOT4050525N


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Transparent

    Drawer Qty

    24

    EAN

    5039350020944

    ECLASS Code

    24310890

    Finish

    Polypropylene Polystyrol

    MFR Part No.

    2513026.19

    Overall Depth

    68 96mm

    Overall Height

    112 78mm

    Overall Width

    600mm

    Product Material

    Plastic

    Product Type

    Perfo Tilt Box

    UNSPSC Code

    56101530