SKU:
BOT4051034P
MPN:
02513043.19
£41.49
Ex VAT
£49.79
Inc VAT
5 Variations Available
Product Details
Product Specification
These tilt box systems are based on a range of clip together plastic housings, which contain transparent small parts boxes with a forward tilt action to give access. Tilt box storage is useful in all environments including office, retail and manufacturing providing highly visible, dense and dust protective storage for most small components. Choose the individual models, or the mixed kit of the 9/6/5/4 compartment versions. All models are 600mm wide.
Image for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Transparent |
Drawer Qty | 9 |
EAN | 4025002852569 |
ECLASS Code | 24310890 |
Finish | Polystyrol |
MFR Part No. | 2513043.19 |
Number of Compartments | 27 |
Overall Depth | 68mm |
Overall Height | 78mm |
Overall Width | 600mm |
Product Material | Polypropylene |
Product Type | Perfo Tilt Box |
UNSPSC Code | 56101530 |