£629.00
Ex VAT
£754.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Compact storage systems for use in maintenance, production and storage areas. Space saving practical turntable assemblies are ideal for the storage and easy identification of thousands of components. Such assemblies offer storage for up to 1,792 different items on a floor area of only 0.64m2. Easy assembly without tools.
16-300 (without Bins)
This unit holds 16 storage bin cabinets of 300mm depth, ordered separately (see top right). Choose your own combination.
Load capacity: 800kg.
Dimensions for a complete assembly (D x W x H): 700 x 700 x 1680mm.
16-400 (without Bins)
This unit holds 16 storage bin cabinets of 400mm depth, ordered separately (see top right). Choose your own combination.
Load capacity: 800kg.
Dimensions for a complete assembly (D x W x H): 800 x 800 x 1680mm.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 24310890 |
MFR Part No. | 16-300 |
Overall Depth | 700mm |
Overall Height | 1680mm |
Overall Width | 700mm |
Product Type | Storage unit |
UNSPSC Code | 56101530 |