£2899.00
Ex VAT
£3478.80
Inc VAT
6 Variations Available
Product Details
Product Specification
• A free-standing spacemiser storage system for stores, production facilities, workshops and warehouses.
• The spacemiser offers storage for 16 visible storage cabinets, includes a ball-bearing base and shelves in four layers
• Easy to assemble -- no tools required.
• The sturdy, ball-bearing base has a load capacity of 800kg.
• These assemblies offer storage for up to 1792 different items on a floor area of only 0.64sqm.
• The assembly is made of grey powder-coated steel (RAL 7035).
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 24310890 |
Finish | Powder Coated |
MFR Part No. | 16-300KIT |
Overall Depth | 700mm |
Overall Height | 1680mm |
Overall Width | 700mm |
Product Material | Steel |
Product Type | Storage unit |
UNSPSC Code | 56101530 |