noscriptTreston Storage unit, Steel, Grey, 800x800x1680mm 16-400KIT | Cromwell Tools

Treston

Storage unit, Steel, Grey, 800x800x1680mm

SKU:

TRT4051050F

MPN:

16-400KIT

£3359.00

Ex VAT

£4030.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • A free-standing spacemiser storage system for stores, production facilities, workshops and warehouses.
    • The spacemiser offers storage for 16 visible storage cabinets, includes a ball-bearing base and shelves in four layers
    • Easy to assemble -- no tools required.
    • The sturdy, ball-bearing base has a load capacity of 800kg.
    • These assemblies offer storage for up to 1792 different items on a floor area of only 0.64sqm.
    • The assembly is made of grey powder-coated steel (RAL 7035).


    Product Specification
    Attribute
    Value

    Brand

    Treston

    Colour

    Grey

    ECLASS Code

    24310890

    Finish

    Powder Coated

    MFR Part No.

    16-400KIT

    Overall Depth

    800mm

    Overall Height

    1680mm

    Overall Width

    800mm

    Product Material

    Steel

    Product Type

    Storage unit

    UNSPSC Code

    56101530