SKU:
ETE4050009S
MPN:
1830305N2
£304.00
Ex VAT
£364.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Five Door Lockers Nest of 2
These lockers are nested to give you 10 individual compartments with secure and ample storage for handbags, wallets etc.
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Green |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830305N2 |
Number of Doors | 10 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 600mm |