SKU:
ETE4050010V
MPN:
1830306N2
£314.00
Ex VAT
£376.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Six Door Lockers - Nest of 2.
These Elite Six door locker has 3 rows of lockers each with 6 individual compartments with secure and ample storage for handbags, wallets, personal items etc. Manufactured in the UK to the highest specification. This high quality locker has a hardwearing powder coated Paint Finish and it is suitable for use in gyms, offices and workplaces.
Reinforced Doors.
Key Camlock or Padlock type fitting.
Welded Frame.
Hardwearing Powder Coated Paint Finish.
Seat and Stand Options Available.
Escutcheon Plate for Vinyl Number.
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Blue |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830306N2 |
Number of Doors | 12 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 600mm |