SKU:
ETE4050001K
MPN:
1830301N2
£194.00
Ex VAT
£232.80
Inc VAT
14 Variations Available
Product Details
Product Specification
A single door locker provides a large individual locker for hanging full length garments and an additional hat shelf at the top. This nest of 2 lockers saves money and installation time.
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly
Attribute | Value |
---|---|
Additional Features | Top shelf and double coat hook |
Brand | Elite Lockers |
Colour | Dark Grey |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830301N2 |
Number of Doors | 2 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 600mm |