Elite Lockers

Compartment Locker, 3 Doors, Dark Grey, 1800 x 900 x 450mm, Nest of 3

SKU:

ETE4050002Q

MPN:

1830451N3

£309.00

Ex VAT

£370.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of Nested One-Door Lockers offers a smart and efficient solution for storage and security. Durable and secure, these lockers are ideal for use in a variety of environments.


    Features and Benefits
    • Reinforced doors enhancing safety of belongings
    • Anti-bacterial coating preventing the spread of germs
    • Key Camlock or Padlock type fitting
    • Welded frame providing reliable and long-lasting solution
    • Space saving nested design
    • Escutcheon plate (keyhole cover) for vinyl number


    Typical Applications
    • Industrial
    • Retail
    • Recreational facilities


    Product Specification
    Attribute
    Value

    Additional Features

    Top shelf and double coat hook

    Brand

    Elite Lockers

    Colour

    Dark Grey

    Depth

    450mm

    Door Style

    Solid

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat

    Height

    1800mm

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    1830451N3

    Number of Doors

    3

    Number of Nesting Lockers

    3

    UNSPSC Code

    56101520

    Width

    900mm