Matlock

Compartment Locker, 3 Doors, Grey, 1800 x 300 x 300mm

SKU:

MTL4054406K

MPN:

M12213GUGU00DS

£219.00

Ex VAT

£262.80

Inc VAT

AVAILABLE TO ORDER


    Product Details

    A second channel section is welded to the inside of the door, significantly increasing the reinforced area of the door width.
    The form of the channel is extended across both sides of the door and doubles the gauge of the steel to resist impact damage.
    Outer reinforcing channel to medium duty specification.
    Inner reinforcing channel to standard duty specification.
    Available from 1 to 6 compartments.


    Nesting Lockers
    Nesting Lockers are available in single units or nests of 2 or 3 lockers. This makes installation easier and quicker in larger applications.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Additional Features

    Double-gauge shielding

    Brand

    Matlock

    Colour

    Grey

    Depth

    300mm

    Door Style

    Solid

    EAN

    5036140431737

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    M12213GUGU00DS

    Number of Doors

    3

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm