SKU:
ETE4050001Q
MPN:
1830301N3
£254.00
Ex VAT
£304.80
Inc VAT
14 Variations Available
Product Details
Product Specification
This range of Nested One-Door Lockers offers a smart and efficient solution for storage and security. Durable and secure, these lockers are ideal for use in a variety of environments.
Features and Benefits
• Reinforced doors enhancing safety of belongings
• Anti-bacterial coating preventing the spread of germs
• Key Camlock or Padlock type fitting
• Welded frame providing reliable and long-lasting solution
• Space saving nested design
• Escutcheon plate (keyhole cover) for vinyl number
Typical Applications
• Industrial
• Retail
• Recreational facilities
Attribute | Value |
---|---|
Additional Features | Top shelf and double coat hook |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830301N3 |
Number of Doors | 3 |
Number of Nesting Lockers | 3 |
UNSPSC Code | 56101520 |
Width | 900mm |