£147.00
Ex VAT
£176.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Designed to last, these four door lockers from Elite are an ideal storage solution for the workplace, school or any institutional and industrial setting. Manufactured from galvanised steel and further secured with reinforced doors. Finished with a sleek, epoxy powder coat paint which is available in seven varying colourways to match your preferences and requirements. Each locker is fitted with a mastered cam lock and keys system.
Features and Benefits
• Escutcheon plate to allow for vinyl numbers to be fitted for ease of identifying your lockers when nested together
• Constructed from galvanised steel for durability and product longevity
• Finished with an epoxy powder coat paint layer for bolstered resistance to wear and tear
• Comes with fitted mastered cam lock and two keys as standard, to secure your personal effects
• Accessories such as seat and stands available to purchase separately to customise your locker
Typical Applications
• Ideal for everyday use in institutional and industrial settings due to their space saving nature and robust design
Notes
• Supplied with no internal fittings
• No accessories supplied, available to purchase separately
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Blue |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830304 |
Number of Doors | 4 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |