SKU:
ETE4050003P
MPN:
1830302N2
£224.00
Ex VAT
£268.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Constructed from antibacterial powder coated steel, these four door lockers providing 4 individual compartments with a coat hook for hanging coats and garments.
• Reinforced Doors.
• Key Camlock or Padlock type fitting.
• Welded Frame.
• Hardwearing Powder Coated Paint Finish.
• Seat and Stand Options Available.
• Escutcheon Plate for Vinyl Number.
BS class 0 fire rating
Typical Applications
• Education
• Offices
• Workplaces
•Leisure Facilities
Attribute | Value |
---|---|
Additional Features | Double coat hook in each compartment |
Brand | Elite Lockers |
Colour | Red |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830302N2 |
Number of Doors | 2 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 300mm |