Elite Lockers

Compartment Locker, 5 Doors, Black, 1800 x 300 x 450mm

SKU:

ETE4050010C

MPN:

1830455

£184.00

Ex VAT

£220.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Reinforced 5 Door Compartment Lockers.
    Key Camlock or Padlock type fitting.
    Welded Frame.
    Hardwearing powder Coated Paint Finish.
    Seat and Stand Options Available.
    Escutcheon Plate for Vinyl Number.


    Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly.


    Product Specification
    Attribute
    Value

    Additional Features

    Anti-bacterial powder coating

    Brand

    Elite Lockers

    Colour

    Black

    Depth

    450mm

    Door Style

    Solid

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat

    Height

    1800mm

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    1830455

    Number of Doors

    5

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm