SKU:
ETE4050005Q
MPN:
1830303N2
£244.00
Ex VAT
£292.80
Inc VAT
14 Variations Available
Product Details
Product Specification
Three Door Lockers - Nest of 2
This range of three door lockers provide 3 compartments with secure and ample storage for handbags, coats etc.
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Blue |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830303N2 |
Number of Doors | 6 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 600mm |