SKU:
ETE4050003Y
MPN:
1830302N3
£327.00
Ex VAT
£392.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Looking to optimize your storage space without compromising on quality? Our Nest of 3 Two-Door Lockers offers a smart and efficient solution, combining six individual lockers with a convenient coat hook for hanging coats and garments.
Features and Benefits
• Reinforced doors enhancing safety of belongings
• Anti-bacterial coating preventing the spread of germs
• Key Camlock or Padlock type fitting
• Welded frame providing reliable and long-lasting solution
• Space saving nested design
• Escutcheon plate (keyhole cover) for vinyl number
• Coat hook for added convenience
Typical Applications
• Industrial
• Retail
• Recreational facilities
Attribute | Value |
---|---|
Additional Features | Double coat hook in each compartment |
Brand | Elite Lockers |
Colour | Green |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830302N3 |
Number of Doors | 6 |
Number of Nesting Lockers | 3 |
UNSPSC Code | 56101520 |
Width | 900mm |