SKU:
ETE4050005X
MPN:
1830303N3
£347.00
Ex VAT
£416.40
Inc VAT
14 Variations Available
Product Details
Product Specification
Three door lockers supplied in a nest of 3. This range of three door lockers provide 3 compartments with secure and ample storage for handbags, coats etc.
Features and Benefits
• Reinforced Doors
• Key Camlock or Padlock type fitting
• Welded Frame
• Hardwearing Powder Coated Paint Finish
• Seat and Stand Options Available
• Escutcheon Plate for Vinyl Number
Images of products are for representation purposes only. Whilst every care is taken to provide accurate images of products, actual products may differ slightly
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Mid Grey |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | 1830303N3 |
Number of Doors | 9 |
Number of Nesting Lockers | 3 |
UNSPSC Code | 56101520 |
Width | 300mm |