Elite Lockers

Compartment Locker, Single Door, Black, 1800 x 300 x 450mm

SKU:

ETE4050002E

MPN:

1830451

£114.00

Ex VAT

£136.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed from galvanised steel and finished with a satin gloss paint, these one door compartment lockers are made to last. Supplied with a top shelf and double coat hook providing ample storage for daily usage. Secured by a cam lock and key system and coated with an Elite Guard anti-bacterial layer. Also boasts an escutcheon plate for vinyl numbers to be inserted (sold seperately). Available in multiple colourways and in varying sizes to suit your storage needs. Comes fitted with a mastered cam lock and two keys as standard.


    Features and Benefits
    • Manufactured from galvanised steel making it a robust, hard wearing product
    • Finished with an epoxy powder coat paint for resistance to general wear and tear
    • Anti-bacterial Elite Guard coating to protect against germs and harmful bacteria
    • Available in seven varying colourways and differing sizes to suit personal preferences and needs
    • Rebated doors and welded frame for product longevity
    • Comes fitted with a mastered cam lock and two keys as standard to secure your effects


    Typical Applications
    • Ideal for use in institutional and industrial settings and to store workwear or personal wear whilst at work


    Notes
    • Accessories sold separately


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Anti-bacterial powder coating

    Brand

    Elite Lockers

    Colour

    Black

    Depth

    450mm

    Door Style

    Solid

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat

    Height

    1800mm

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    1830451

    Number of Doors

    1

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm