Matlock

Compartment Locker, Single Door, Blue, 1800 x 300 x 300mm

SKU:

MTL4054300K

MPN:

Z12211CF

£134.00

Ex VAT

£160.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Solid and perforated door lockers with improved security. Riveted/welded cold rolled mild steel construction. Durable epoxy powder coated for a high quality chip-resistant finish.
    Single door lockers have a fixed top shelf, two coat hooks and hanging rail (no rail in a 300mm deep locker).
    Two door lockers have two coat hooks and hanging rail in each compartment (no rail in a 300mm deep locker).
    Contents not included.


    UK Manufactured


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Additional Features

    Anti-bacterial powder coating

    Brand

    Matlock

    Colour

    Blue

    Depth

    300mm

    Door Style

    Solid

    EAN

    5036140380387

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat Top

    Height

    1800mm

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    Z12211CF

    Number of Doors

    1

    Number of Nesting Lockers

    1

    UNSPSC Code

    56101520

    Width

    300mm