£157.00
Ex VAT
£188.40
Inc VAT
2 Variations Available
Product Details
Product Specification
A second channel section is welded to the inside of the door, significantly increasing the reinforced area of the door width.
Outer reinforcing channel to medium duty specification.
Inner reinforcing channel to standard duty specification.
Double-gauge shielding.
Available from 1 to 6 compartments.
Nesting Lockers
Nesting Lockers are available in single units or nests of 2 or 3 lockers. This makes installation easier and quicker in larger applications.
Images are for illustration purposes only
Attribute | Value |
---|---|
Additional Features | The form of the channel is extended across both sides of the door and doubles the gauge of the steel to resist impact damage. |
Brand | Matlock |
Colour | Grey |
Depth | 300mm |
Door Style | Solid |
EAN | 5036140431355 |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | M12211GUGU00DS |
Number of Doors | 1 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |