£119.00
Ex VAT
£142.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Express Lockers offer durable, customisable storage solutions for diverse environments. Crafted with high-quality design, they ensure reliability and longevity, providing peace of mind for users. Available in one to six-compartment options, with Light Grey or Dark Blue doors, they cater to various needs and preferences, enhancing aesthetic appeal. ,
Features and Benefits
• Galvanised security shelves, preventing unauthorised access and ensuring peace of mind
• Standard, mastered cam locks featuring 2,000 differs for added protection
• Two-tier lockers feature coat hooks in each compartment, offering convenient storage solutions for personal items
• Strengthened and ventilated locker doors, complete with rubber buffers for durability and ventilation
• Customise your locker's appearance with door colour options of Light Grey or Dark Blue, powder-coated with Germ Guard Active Technology, promoting cleanliness and hygiene
• Trust in quality and reliability with lockers designed and manufactured in the UK by QMP, ensuring superior craftsmanship and support for local manufacturing
Typical Applications
• Schools
• Workplaces
• Gyms
• Public areas
Standards
• EN 13501-1
Attribute | Value |
---|---|
Additional Features | Lockable |
Brand | QMP |
Colour | Blue Light Grey |
Depth | 300mm |
Door Style | Vented |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | LQ1830301BXX |
Number of Doors | 1 |
UNSPSC Code | 56101520 |
Width | 300mm |