£177.00
Ex VAT
£212.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Elite Twin Lockers are handy when it comes to saving space. With a robust steel construction, epoxy powder coat paint finish and an Elite Guard anti-bacterial layer, these twin lockers are ideal for everyday usage. Made up of two slim storage compartments with a shelf each and a double coat hook for hanging up personal effects. Available in multiple colourways and with the ability to be customised with accessories (sold separately). Comes with mastered cam locks and two keys as standard.
Features and Benefits
• Allows for two users therefore saving space
• Boasts an airflow venting system to keep your items fresh and air circulating
• Escutcheon plate for numbers to be slotted into for ease of identification
• Available in seven varying colourways to suit individual preferences and requirements
• Can be customised to suit your needs by purchasing integral locker stands and sloping tops (sold separately)
• Comes with mastered cam locks and two keys as standard to secure your belongings
Typical Applications
• Ideal for use hanging up workwear or personal clothes in industrial or institutional settings due to their hardy and space saving design
Attribute | Value |
---|---|
Additional Features | Anti-bacterial powder coating |
Brand | Elite Lockers |
Colour | Dark Grey |
Depth | 450mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Space Saving Locker |
Material | Steel |
MFR Part No. | 1845TW |
Number of Doors | 2 |
Number of Nesting Lockers | 2 |
UNSPSC Code | 56101520 |
Width | 450mm |