£619.00
Ex VAT
£742.80
Inc VAT
10 Variations Available
Product Details
Product Specification
These Stainless-Steel Lockers provide a durable and hygienic storage solution, ideal for catering, industrial, construction, and healthcare environments. Available in 1, 2, 3, 4, and 6 compartment sizes, with width options of 300mm and 450mm depths, these lockers meet various storage needs. The stainless-steel construction ensures easy cleaning and resistance to corrosion, making them perfect for maintaining a clean and sterile space. Designed for high-traffic areas, these lockers offer a secure and great choice for environments where cleanliness and durability are crucial.
Features and Benefits
• High-quality 304 graded stainless-steel units resist rust and tarnish
• 2, 4, and 6 compartment lockers include a stainless-steel security shelf to prevent unauthorized access to the compartment below
• Standard, mastered cam locks with 2,000 differs
• Strengthened doors
• Adjustable stainless steel shelves
Typical Applications:
• Catering
• Industrial
• Construction
• Hygiene areas
• Healthcare environments
Attribute | Value |
---|---|
Brand | QMP |
Colour | Grey |
Door Style | Perforated |
ECLASS Code | 21100410 |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | LSS1830304SX |
Number of Doors | 4 |
Number of Nesting Lockers | 4 |
UNSPSC Code | 56101520 |