QMP

STANDARD LOCKER 1800X300X300mm 2 COMPARTMENT DARK GREY DOORS

SKU:

QMP4059714H

MPN:

LS1830302KXX

£129.00

Ex VAT

£154.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These quality compartment lockers offer versatile storage solutions for various applications. With five size options and door variations, they adapt easily to different requirements, ensuring hassle-free installation. Available in widths of 300mm, 380mm, and 450mm, these lockers cater to diverse storage needs. Equipped with security shelves to prevent unauthorized access, they feature standard, mastered cam locks with 2,000 differs for enhanced security. Single-tier lockers include a top shelf and coat hook, while two-tier lockers feature coat hooks in each compartment. Strengthened, ventilated doors with rubber buffers ensure durability and functionality. Powder-coated with Germ Guard Active Technology in a range of RAL colors, these lockers offer protection against germs and bacteria. With a Reaction to Fire Classification EN 13501-1, they provide added safety in various environments.


    Features and Benefits
    • Versatile storage solutions suitable for various applications with easily adaptable dimensions
    • Equipped with security shelves and standard, mastered cam locks for enhanced security
    • Includes convenient features like top shelves, coat hooks, and rubber buffers on strengthened, ventilated doors
    • Powder-coated with Germ Guard Active Technology for germ and bacteria protection
    • Meets Reaction to Fire Classification EN 13501-1 for added safety


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Dark Grey

    ECLASS Code

    21100410

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    LS1830302KXX

    Number of Doors

    1

    Number of Nesting Lockers

    2

    UNSPSC Code

    56101520