QMP

STANDARD LOCKER 1800X300X300mm 4 COMPARTMENT YELLOW DOORS

SKU:

QMP4059713Q

MPN:

LS1830304YXX

£149.00

Ex VAT

£178.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These quality compartment lockers offer versatile storage solutions suitable for various applications. With options for five sizes and five door configurations, they provide flexibility to meet diverse storage needs. The Standard Locker design allows easy adaptation in height, width, and depth for seamless installation. Available in widths of 300mm, 380mm, and 450mm, these lockers cater to different storage requirements. Featuring 2, 3, 4, 5, or 6 doors, each locker includes a security shelf to prevent unauthorized access to compartments below. Equipped with standard, mastered cam locks boasting 2,000 differs, these lockers ensure security. Single-tier lockers come with a top shelf and coat hook, while two-tier lockers feature a coat hook in each compartment. Strengthened and ventilated doors with rubber buffers enhance durability and functionality. Powder-coated with Germ Guard Active Technology, available in various RAL colors, these lockers maintain hygiene and resist germs. Classified under EN 13501-1 for reaction to fire, they are suitable for receptions, staff rooms, industrial settings, retail spaces, and schools.


    Features and Benefits
    • Versatile storage solutions adaptable to various settings
    • Flexible sizing options with five sizes and five door configurations
    • Enhanced security features with security shelf and standard cam locks
    • Convenient amenities like top shelf and coat hook in single-tier lockers
    • Durable construction with strengthened, ventilated doors and Germ Guard Active Technology coating


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Yellow

    Depth

    300mm

    Door Style

    Solid

    ECLASS Code

    21100410

    Flat or Sloping Top

    Flat

    Height

    1800mm

    Locker Type

    Compartment Locker

    Material

    Steel

    MFR Part No.

    LS1830304YXX

    Number of Doors

    1

    Number of Nesting Lockers

    4

    UNSPSC Code

    56101520

    Width

    300mm