£157.00
Ex VAT
£188.40
Inc VAT
36 Variations Available
Product Details
Product Specification
These quality compartment lockers offer versatile storage solutions suitable for various applications. With options for five sizes and five door configurations, they provide flexibility to meet diverse storage needs. The Standard Locker design allows easy adaptation in height, width, and depth for seamless installation. Available in widths of 300mm, 380mm, and 450mm, these lockers cater to different storage requirements. Featuring 2, 3, 4, 5, or 6 doors, each locker includes a security shelf to prevent unauthorized access to compartments below. Equipped with standard, mastered cam locks boasting 2,000 differs, these lockers ensure security. Single-tier lockers come with a top shelf and coat hook, while two-tier lockers feature a coat hook in each compartment. Strengthened and ventilated doors with rubber buffers enhance durability and functionality. Powder-coated with Germ Guard Active Technology, available in various RAL colors, these lockers maintain hygiene and resist germs. Classified under EN 13501-1 for reaction to fire, they are suitable for receptions, staff rooms, industrial settings, retail spaces, and schools.
Features and Benefits
• Versatile storage solutions adaptable to various settings
• Flexible sizing options with five sizes and five door configurations
• Enhanced security features with security shelf and standard cam locks
• Convenient amenities like top shelf and coat hook in single-tier lockers
• Durable construction with strengthened, ventilated doors and Germ Guard Active Technology coating
Attribute | Value |
---|---|
Brand | QMP |
Colour | Green |
Depth | 300mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat |
Height | 1800mm |
Locker Type | Compartment Locker |
Material | Steel |
MFR Part No. | LS1830305GXX |
Number of Doors | 1 |
Number of Nesting Lockers | 5 |
UNSPSC Code | 56101520 |
Width | 300mm |