£224.00
Ex VAT
£268.80
Inc VAT
Product Details
Product Specification
Provides two sections per user with separate keys to fit both. One small full width compartment at the top of the locker and vertical compartment fitted with a double coat hook.
Attribute | Value |
---|---|
Additional Features | Double coat hook in each compartment |
Brand | Probe |
Colour | Yellow |
Depth | 460mm |
Door Style | Solid |
ECLASS Code | 21100410 |
Flat or Sloping Top | Flat Top |
Height | 1780mm |
Locker Type | Two Person Locker |
Material | Steel |
Number of Doors | 4 |
Number of Nesting Lockers | 1 |
UNSPSC Code | 56101520 |
Width | 460mm |