noscriptBott 14001110 Toolpegs 25mm Pack of 5 14001110 | Cromwell Tools

Bott

14001110 Toolpegs 25mm Pack of 5

SKU:

BOT4052202P

MPN:

14001110

£4.29

Ex VAT

£5.15

Inc VAT

IN STOCK (33)

    Product Details

    These tool pegs are manufactured from steel and zinc plated for protection. Designed for use with Bott® Perfo panels, the product is supplied as a pack of 5 pegs and are ideal for hanging a variety of tools. The product can easily be attached to Perfo panels via the perfolock system which makes the product easy to reposition at your leisure. Finished with safety caps on the end of the pegs for increased safety, the product is available in a range of sizes.


    Features and Benefits
    • Manufactured from steel for durability and overall longevity
    • Zinc plating protects the product against corrosion as well as wear and tear
    • Perfolock system allows the pegs to be attached to Bott® Perfo panels easily and be repositioned as needed
    • Hook ends are capped for safety and to protect the user
    • Available in a range of sizes, all in sets of 5


    Typical Applications
    • Workshops
    • Garages
    • Industrial


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Zinc Finish

    EAN

    4025002160510

    ECLASS Code

    23250402

    Finish

    Galvanised

    MFR Part No.

    14001110

    Pack Quantity

    5

    Product Material

    Steel

    Product Type

    Tool Peg

    UNSPSC Code

    24102000